This product requires certification to purchase.

3/8 in. x 1-3/4 in. Magnetic Hex Chuck

Peco Fasteners

3/8 in. x 1-3/4 in. Magnetic Hex Chuck

  • Fast #
  • Part #PTPMSH38
  • Item #12255179
  • Manufacturer Part #TPMSH38
5 out of 5 Customer Rating
Peco Fasteners

3/8 in. x 1-3/4 in. Magnetic Hex Chuck

  • Fast #
  • Part #PTPMSH38
  • Item #12255179
  • Manufacturer Part #TPMSH38
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Chuck Size
3/8 in
Number of Pieces
1 Piece
Shaft Size
1-3/4 in
Characteristics & Features
Chuck Type
Magnetic
Material
Steel
Proposition 65
Cancer and/or Reproductive Harm
Warranty & Product Information
Type
PTPMSH38