Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Westchester™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose Westchester for a balanced, timeless, and modern flair in your bathroom
- Fits 3-hole 8-16 in. installations
- Includes matching-finish drain assembly
- Lever handles are ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Standard spout
- Red/blue indicators
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Westchester™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/5 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-31/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5-1/4 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449883184
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes