Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Elmhurst™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Fits 3-hole 4 in. installations
- Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout does not swivel
- Red/Blue indicators
- Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-13/16 in. (757 mm) long
- Peerless faucets are backed by our lifetime limited warranty
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green