This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet

Peerless®

Elmhurst™ Two Handle Centerset Bathroom Sink Faucet

  • Fast #
  • Part #PP2465LF
  • Item #8951269
  • Manufacturer Part #P2465LF
4.7 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ Two Handle Centerset Bathroom Sink Faucet

  • Fast #
  • Part #PP2465LF
  • Item #8951269
  • Manufacturer Part #P2465LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 3-hole 4 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Peerless products are backed by our Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.0 gpm
Spout Height
3-1/4 in
Spout Reach
4-1/2 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Elmhurst™
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Standard
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
Type
PP2465LF
WaterSense Labeled
Yes
UPC
034449950046