This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Peerless®

Elmhurst™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP3565LF
  • Item #8951349
  • Manufacturer Part #P3565LF
3.6 out of 5 Customer Rating
Brand image
Peerless®

Elmhurst™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP3565LF
  • Item #8951349
  • Manufacturer Part #P3565LF
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Fits 3-hole 6-16 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Ceramic disc valve
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM adapters
  • Peerless products are backed by our Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
5-47/50 in
Faucet Connection Size
1/2 in
Faucet Height
6-1/4 in
Flow Rate
1.0 gpm
Height
6-1/4 in
Maximum Deck Thickness
2-1/4 in
Spout Height
6-1/4 in
Spout Reach
4-69/100 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Elmhurst™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Standard
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449949873