This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Brushed Nickel

Peerless®

Flute Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1512LFBN
  • Item #9798449
  • Manufacturer Part #P1512LF-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Flute Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1512LFBN
  • Item #9798449
  • Manufacturer Part #P1512LF-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 1- or 3-hole 4-inch installations with optional base plate (included)
  • Includes 50/50 pop-up drain assembly
  • ADA compliant
  • WaterSense®labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Red/Blue indicator markings
  • 3/8-inch compression fittings
  • Peerless faucets are backed by our Lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Flute
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6 in
Faucet Connection Size:
3/8 in
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Spout Height:
3-11/25 in
Spout Reach:
4-31/100 in
Supply Lines Included:
Yes
UPC:
195205034162
WaterSense Labeled:
Yes