Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Peerless®

Flute™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Peerless®

Flute™ Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP3512LFBN
  • Item #9798452
  • Manufacturer Part #P3512LF-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 50/50 pop-up drain assembly
  • ADA compliant
  • Fits 3-hole 6-16 inch installations
  • Peerless faucets are backed by our lifetime limited warranty
  • 1/4 turn handle stops
  • 1/2"-14 NPSM adapters
  • High-arc spout
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Flute™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Depth:
6-13/100 in
Drain Included:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
6 in - 16 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.0 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-13/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
7-1/8 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed, High Arc
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
3.9 lb