This product requires certification to purchase.

Hand Shower in Chrome

Peerless®

Precept™ Hand Shower in Chrome

  • Fast #
  • Part #PP62447
  • Item #9328038
  • Manufacturer Part #P62447
4 out of 5 Customer Rating
Brand image
Peerless®

Precept™ Hand Shower in Chrome

  • Fast #
  • Part #PP62447
  • Item #9328038
  • Manufacturer Part #P62447
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy turn dial to change hand shower spray settings, engage pause with pushbutton
  • Pause is a non-positive shut-off
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include Full body spray, massage spray, full spray with massage spay, focus spray, full spray with focus spray, and pause
  • Includes 72 in. (1829 mm) stainless steel hose
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • 27-3/4 in. slide bar with adjustable slide (allows for adjustable shower height)
  • Not to be used as a grab bar
  • Slide bar hand shower mount for hands-free showering
  • Wall elbow with brass waterway
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Precept™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Height:
27-3/4 in
Length:
27-3/4 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
24-7/16 in
UPC:
034449975087
WaterSense Labeled:
Yes