One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Tunbridge™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Purchase R10000-UNBX MultiChoice rough valve separately
- Pressure balance valve keeps water temperature within +/-3° F
- Single function operation
- Single lever handle for ease of temperature control
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Tunbridge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-1/4 in
- Diameter:
- 2-3/4 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spout Type:
- Slip On, Pull Up
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-3/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449716840
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes