Widespread Handle in Chrome
Widespread Handle in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1 or 3-hole installations with included optional deck plate
- Includes 6 in. optional deck plate
- Includes matching finish push pop-up drain assembly
- Ceramic cartridge
- Red/Blue indicator markings
- Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-7/8 in. (759 mm) long
- ADA Compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- End Connections:
- Compression
- Flow Rate:
- 1 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-97/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Standard
- UPC:
- 034449975063
- WaterSense Labeled:
- Yes