This product requires certification to purchase.

Widespread Handles in Matte Black

Peerless®

Widespread Handles in Matte Black

  • Fast #
  • Part #PP3547LFBL
  • Item #9328028
  • Manufacturer Part #P3547LF-BL
5 out of 5 Customer Rating
Brand image
Peerless®

Widespread Handles in Matte Black

  • Fast #
  • Part #PP3547LFBL
  • Item #9328028
  • Manufacturer Part #P3547LF-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 6-16 in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM adapters
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Peerless products are backed by our Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
End Connections
NPSM
Flow Rate
1.0 gpm
Height
7-53/100 in
Spout Height
7-1/2 in
Spout Reach
4-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Type
Low Arc
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PP3547LFBL
WaterSense Labeled
Yes
UPC
034449975001