This product requires certification to purchase.

White and Grey Cooler

Pelican

Elite® White and Grey Cooler

  • Fast #
  • Part #P70Q1WHTGRY
  • Item #7148421
  • Manufacturer Part #70Q-1-WHTGRY
3.4 out of 5 Customer Rating
Brand image
Pelican

Elite® White and Grey Cooler

  • Fast #
  • Part #P70Q1WHTGRY
  • Item #7148421
  • Manufacturer Part #70Q-1-WHTGRY
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extreme durability
  • Ergonomic design
  • Lifetime guarantee
  • Requires Certification
Dimensions & Measurements
Height
20-7/10 in
Length
37 in
Width
21-1/2 in
Characteristics & Features
Collection
Elite®
Color Finish Name
White, Grey
Material
Plastic
Warranty & Product Information
Product Type
Cooler
UPC
825494067496