17 in. Adhesive Silicone Seal Gasket
17 in. Adhesive Silicone Seal Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- SiliconSeal™ is an adhesive-backed fire and smoke gasketing
- Extruded from high-temperature silicone
- Self-extinguishing and non-toxic
- Unaffected by sunlight, ozone and ultraviolet rays
- Seals gaps from 1/4" to 1/16"
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/2
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Type:
- PS88BL17
- UL Listed:
- No
- UPC:
- 086787593515