20 ft. Self Adhesive Smoke Seal in White
SiliconSeal™ 20 ft. Self Adhesive Smoke Seal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Seals gaps quickly
- Prevents smoke passage
- Self-adhesive mounting
- For temperature up to 800° F
Specifications
- ADA Compliant:
- No
- Collection:
- SiliconSeal™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4
- Length:
- 20
- UL Listed:
- Yes
- Width:
- 1/2