This product requires certification to purchase.

1 in. 6000# F22 SW 45 Elbow Chrome Moly

Pennsylvania Machine Works

1 in. 6000# F22 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #EXCCHF226S4G
  • Item #404105
  • Manufacturer Part #CHF226S4G
5 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1 in. 6000# F22 SW 45 Elbow Chrome Moly

  • Fast #
  • Part #EXCCHF226S4G
  • Item #404105
  • Manufacturer Part #CHF226S4G
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.11
Elbow Degree:
45°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Alloy Steel
Material Type:
Chromoly
Origin:
Domestic
Pressure Class:
6000#