This product requires certification to purchase.

1 in. Socket Weld 9000# Chromoly 90 Degree Elbow

Pennsylvania Machine Works

1 in. Socket Weld 9000# Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF229S9G
  • Item #3816406
  • Manufacturer Part #CHF229S9G
4.5 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1 in. Socket Weld 9000# Chromoly 90 Degree Elbow

  • Fast #
  • Part #CHF229S9G
  • Item #3816406
  • Manufacturer Part #CHF229S9G
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
9000#
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Alloy Steel
Material Type
Chromoly
Schedule Class
Extra Extra Heavy
Warranty & Product Information
ASME
ASME B16.11
Origin
Domestic