This product requires certification to purchase.

1 in. x 1/2 in. 3000# Socket Weld Insert Forged Steel A105

Pennsylvania Machine Works

1 in. x 1/2 in. 3000# Socket Weld Insert Forged Steel A105

  • Fast #
  • Part #FSA1059SIGD
  • Item #10170144
  • Manufacturer Part #FSA1059SIGD
3.3 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

1 in. x 1/2 in. 3000# Socket Weld Insert Forged Steel A105

  • Fast #
  • Part #FSA1059SIGD
  • Item #10170144
  • Manufacturer Part #FSA1059SIGD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Insert
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Pressure Class:
3000#
Type:
FSA1059SIGD