This product requires certification to purchase.

1 in. NPT Domestic Alloy Steel 90 Degree Elbow

Pennsylvania Machine Works

Figure 03001 1 in. NPT Domestic Alloy Steel 90 Degree Elbow

  • Fast #
  • Part #ICHF93T9G
  • Item #8964825
  • Manufacturer Part #ICHF93T9G
3.9 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 03001 1 in. NPT Domestic Alloy Steel 90 Degree Elbow

  • Fast #
  • Part #ICHF93T9G
  • Item #8964825
  • Manufacturer Part #ICHF93T9G
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
3000#
Characteristics & Features
Collection
Figure 03001
Fitting Type
Elbow, Straight
Material
Alloy Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B1.20.1-1983, ASME B16.11
Origin
Domestic