1/2 in. 6000# F22 SW 45 Elbow Chrome Moly
Figure 16003 1/2 in. 6000# F22 SW 45 Elbow Chrome Moly
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-182
- Collection:
- Figure 16003
- Elbow Degree:
- 45°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 80;Extra Heavy