This product requires certification to purchase.

2-1/2 in. Socket Weld 6000# Schedule 160 Alloy Steel Coupling

Pennsylvania Machine Works

Figure 16008 2-1/2 in. Socket Weld 6000# Schedule 160 Alloy Steel Coupling

  • Fast #
  • Part #CHF226SCL
  • Item #2859544
  • Manufacturer Part #CHF226SCL
4.4 out of 5 Customer Rating
Brand image
Pennsylvania Machine Works

Figure 16008 2-1/2 in. Socket Weld 6000# Schedule 160 Alloy Steel Coupling

  • Fast #
  • Part #CHF226SCL
  • Item #2859544
  • Manufacturer Part #CHF226SCL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
6000#
Characteristics & Features
Collection
Figure 16008
Fitting Type
Straight
Material
Alloy Steel
Schedule Class
160
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-182
Origin
Domestic