This product requires certification to purchase.

1 in. 10 gpm Whole House Heavy Duty Water Filter System (Less Cartridge)

Pentair®

Big Blue 1 in. 10 gpm Whole House Heavy Duty Water Filter System (Less Cartridge)

  • Fast #
  • Part #P152094
  • Item #9200814
  • Manufacturer Part #152094
3.1 out of 5 Customer Rating
Brand image
Pentair®

Big Blue 1 in. 10 gpm Whole House Heavy Duty Water Filter System (Less Cartridge)

  • Fast #
  • Part #P152094
  • Item #9200814
  • Manufacturer Part #152094
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Whole house chlorine and bad taste & odor reduction.
  • NSF/ANSI Standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means.
  • Maximum filtration with minimal pressure drop - Proprietary Fibredyne technology provides minimal loss of water pressure over the effective life of the filter.
  • Reduces particles as small as 0.5 micron in size by mechanical means.
  • Integrated drain for easier cartridge change-outs.
  • Requires Certification
Dimensions & Measurements
Capacity
25000 gal
Connection Size
1
Depth
13-9/20 in
Diameter
7-9/20 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
10 gpm
Height
13-9/20 in
Length
13-9/20 in
Pressure Class
100 psi
Pressure - Maximum
100 psi
Weight
9 lb
Width
7-9/20 in
Characteristics & Features
Cartridge Type
Drop-in
Collection
Big Blue
Contaminant Removal
Sediment, Chlorine Taste and Odor
Filtering Material
Yes
Filtering System
Whole House
Installation Type
Vertical
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
100
Micron Rating
0.5 Micron
Minimum Temperature
40
Temperature Range
40 to 100 Deg F
Warranty & Product Information
ANSI
NSF ANSI 53
Application
Residential
Filter Life (Months)
12 mon
NSF
NSF 53
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
051678023938