This product requires certification to purchase.

Three 20 in. Big Blue Housings on Unit Mounting Bracket - Assembled

Pentair®

Big Blue Three 20 in. Big Blue Housings on Unit Mounting Bracket - Assembled

  • Fast #
  • Part #P160168
  • Item #7351064
  • Manufacturer Part #160168
5 out of 5 Customer Rating
Brand image
Pentair®

Big Blue Three 20 in. Big Blue Housings on Unit Mounting Bracket - Assembled

  • Fast #
  • Part #P160168
  • Item #7351064
  • Manufacturer Part #160168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Basic Filtration Systems consist of two filter housings, which are mounted in series, a Wall-mounting bracket and hardware included.
  • For residential, commercial and industrial applications, allowing you to pick and choose the required filters to solve any specific water concern.
  • All systems are shipped completely pre-assembled, saving valuable installation time.
  • All systems are equipped with a pressure relief button to relieve housing pressure during cartridge changes.
  • Manufactured of a durable polypropylene, offering an excellent chemical resistance.
  • Requires Certification
Dimensions & Measurements
Connection Size
1
Depth
25-89/100 in
Diameter
23-11/50 in
Diameter - Outside
23-11/50 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
25-89/100 in
Length
25-89/100 in
Pressure - Maximum
90 psi
Width
23-11/50 in
Characteristics & Features
Cartridge Type
Drop-in
Collection
Big Blue
Color Finish Name
Black, Blue, White
Material
Steel, Plastic
Material Type
Polypropylene
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
NSF Certified
No
Type
AMP160168
UL Listed
No
UPC
051678601686