This product requires certification to purchase.

QL3 3/8 in. NPT Single Filter Head with Mounting Bracket

Pentair® Everpure®

QL3 3/8 in. NPT Single Filter Head with Mounting Bracket

  • Fast #
  • Part #EEV925914
  • Item #10345738
  • Manufacturer Part #EV925914
4.6 out of 5 Customer Rating
Brand image
Pentair® Everpure®

QL3 3/8 in. NPT Single Filter Head with Mounting Bracket

  • Fast #
  • Part #EEV925914
  • Item #10345738
  • Manufacturer Part #EV925914
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Commercial-grade filter head
  • Corrosion resistant hardware
  • Low profile design
  • Includes mounting brackets and fittings
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
3/8
Depth
5 in
Height
3-63/100 in
Pressure - Maximum
10 psi, 125 psi
Weight
13.2 lb
Width
3-3/4 in
Characteristics & Features
Filtering System
Point of Use
Installation Type
Wall Mount, Cabinet Mount, Vertical
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
35
Temperature Range
35 to 100 Deg F
Warranty & Product Information
Application
Commercial, Food Service
NSF Certified
Yes
Type
EEV925914
UPC
054568550347