This product requires certification to purchase.

20 in. Heavy Duty Iron Reducing Water Filter

Pentair®

RFFE 20 in. Heavy Duty Iron Reducing Water Filter

  • Fast #
  • Part #P15526343
  • Item #7351065
  • Manufacturer Part #155263-43
3.4 out of 5 Customer Rating
Brand image
Pentair®

RFFE 20 in. Heavy Duty Iron Reducing Water Filter

  • Fast #
  • Part #P15526343
  • Item #7351065
  • Manufacturer Part #155263-43
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easily and effectively reduces up to 3 ppm of dissolved iron from water.
  • Improves flavor and reduces the metallic taste caused by iron.
  • Helps to eliminate orange and brown stains often found in sinks, toilets, tubs and other plumbing fixtures.
  • Reduces the possibility of pipe and water heater damage.
  • For use in Pentair Pentek 20-inch Big Blue filter housing.
  • Requires Certification
Dimensions & Measurements
Capacity
160000 gal
Depth
20 in
Diameter
4-1/2 in
Diameter - Outside
4-1/2 in
Flow Rate
10.0 gpm
Height
20 in
Length
20 in
Width
4-1/2 in
Characteristics & Features
Collection
RFFE
Color Finish Name
White, Black
Material
Plastic
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
NSF Certified
No
Type
P15526343
UL Listed
No
UPC
051678263037