This product requires certification to purchase.

33,500 grains Water Softener System

Pentair®

WaterTrust Pro Series™ 33,500 grains Water Softener System

  • Fast #
  • Part #P35974
  • Item #10377665
  • Manufacturer Part #35974
5 out of 5 Customer Rating
Brand image
Pentair®

WaterTrust Pro Series™ 33,500 grains Water Softener System

  • Fast #
  • Part #P35974
  • Item #10377665
  • Manufacturer Part #35974
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Treat city or well water confidently with the reliable and industry proven Pentair WaterTrust Pro Series. (1-4 occupants)
  • Simple installation, service, and a wide range of applications makes the WaterTrust Pro Series your go-to choice for water softening.
  • Get softer water throughout the home to protect hair, skin, dishes, laundry, and water-using appliances.
  • With quick start-up settings and automatic calculations, simply set up and go.
  • Reduced water and salt consumption, which means less salt refills.
  • Newly redesigned and industry-proven technology delivers high performance and simple operation.
  • Trade professional ready - installation is straightforward and efficient with easily accessible parts.
  • Tested and Certified by WQA against NSF/ANSI Std. 44 & 372 for Lead Free Compliance & CSA B483.1.
  • Efficiency: 5,185 grains @ 3.3 lbs. of salt
  • 10 Years limited warranty.
  • Requires Certification
Dimensions & Measurements
Capacity
33500 grains
Connection Size
1
Flow Rate
11 gpm
Height
51-3/5 in
Length
30 in
Size
1 cu ft
Characteristics & Features
Collection
WaterTrust Pro Series™
Connection Type
NPT
Contaminant Removal
Hardness
Filtering System
Point of Entry
Material
Carbon
Electrical & Operational Information
Maximum Temperature
100
Minimum Temperature
40
Warranty & Product Information
Product Type
Water Softener
UPC
051678026618