This product requires certification to purchase.

1 in. SDR11 Gas Meter Riser with Coupling

Perfection Corporation

1 in. SDR11 Gas Meter Riser with Coupling

  • Fast #
  • Part #P79408GN
  • Item #1622565
  • Manufacturer Part #79408GN
3.4 out of 5 Customer Rating
Brand image
Perfection Corporation

1 in. SDR11 Gas Meter Riser with Coupling

  • Fast #
  • Part #P79408GN
  • Item #1622565
  • Manufacturer Part #79408GN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Enable you to make a meter set connection that requires no catholic protection
  • Available with permasert coupling or fusion outlets
  • Single or double seals
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Wall Thickness
0.119 in
Characteristics & Features
Coating
Epoxy
Material
Carbon Steel
Schedule Class
40S
Warranty & Product Information
ASTM
ASTM D-2513