This product requires certification to purchase.

G5 Luxe 24"" Premium Glass Door Refrigerator

Perlick

G5 Luxe 24"" Premium Glass Door Refrigerator

  • Fast #
  • Part #PG5RE24GL
  • Item #14001524
  • Manufacturer Part #G5RE24GL
5 out of 5 Customer Rating
Brand image
Perlick

G5 Luxe 24"" Premium Glass Door Refrigerator

  • Fast #
  • Part #PG5RE24GL
  • Item #14001524
  • Manufacturer Part #G5RE24GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • LED lighting illuminates interior for better viewing of contents
  • Panel ready design allows for full customization and blends into the surrounding cabinetry seamlessly
  • Covered under a 6 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
34-1/2 in
Weight
201 lb
Width
24 in
Characteristics & Features
A2L Compatible
No
Color Finish Category
Neutrals
Color Finish Name
Panel Ready
Installation Type
Undercounter
Refrigerant
R-600A
Electrical & Operational Information
AMP
1.9
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
PG5RE24GL