This product requires certification to purchase.

30 lb. Asphalt, Cement and Concrete Fine Mix Pail Container Pavement Repair Patch in Black

Perma-Patch

30 lb. Asphalt, Cement and Concrete Fine Mix Pail Container Pavement Repair Patch in Black

  • Fast #
  • Part #PPP30CP
  • Item #9393670
  • Manufacturer Part #PP-30-CP
4.4 out of 5 Customer Rating
Brand image
Perma-Patch

30 lb. Asphalt, Cement and Concrete Fine Mix Pail Container Pavement Repair Patch in Black

  • Fast #
  • Part #PPP30CP
  • Item #9393670
  • Manufacturer Part #PP-30-CP
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Proven Most Durable Per Federal Strategic Highway Research Project “SHRP” Test
  • Works in all seasons & all climates
  • Bonds Permanently to asphalt, concrete, steel, wood, and other hard surfaces.
  • Flows easily with application in the coldest temperatures
  • Minimum 2- Year Shelf Life
  • Can be used in shallow depressions with compaction
  • Open. Pour. Done. Easy to use with no mixing or preparation.
  • Can be used in water-filled Potholes
  • Water Tight Pails
  • Accepts Traffic Immediately. No drying or curing time necessary.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Height
10 in
Length
10 in
Size
30 lb
Weight
30 lb
Characteristics & Features
Color Finish Name
Black
Material
Asphalt
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Asphalt, Cement, Concrete, Mortar, Steel, Wood
Product Type
Permanent Pavement Repair
UPC
739447000655