This product requires certification to purchase.

50 lb. All-Season Asphalt Repair Material

Perma-Patch

50 lb. All-Season Asphalt Repair Material

  • Fast #
  • Part #PPP50PLC
  • Item #10001026
  • Manufacturer Part #PP-50-PLC
4.5 out of 5 Customer Rating
Brand image
Perma-Patch

50 lb. All-Season Asphalt Repair Material

  • Fast #
  • Part #PPP50PLC
  • Item #10001026
  • Manufacturer Part #PP-50-PLC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • No Mix or Special Preparation Needed
  • Applies Easily in Temperatures from 0°F to 100°F +
  • Bonds Permanently to Asphalt, Concrete, Steel, Wood, & other Hard Surfaces
  • Can be Applied as Thin as 1/4 inch
  • Can be Placed in Water Filled Holes
  • Use in All Seasons & Weather Conditions
  • 2 year shelf life
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
10 in
Length
10 in
Size
55 gal
Weight
50 lb
Characteristics & Features
Color Finish Name
Black
Material
Asphalt
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Application
Maintenance, Repair, Road, Parking Lots, Sidewalks
Product Type
Permanent Pavement Repair
Type
PPP50PLC
UPC
739447030102