This product requires certification to purchase.

0.5 gpm Hot Water Dispenser with Single Lever Handle in Satin Nickel

Perrin & Rowe®

0.5 gpm Hot Water Dispenser with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #RU1347LSSTN2
  • Item #7527214
  • Manufacturer Part #U.1347LS-STN-2
4.5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

0.5 gpm Hot Water Dispenser with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #RU1347LSSTN2
  • Item #7527214
  • Manufacturer Part #U.1347LS-STN-2
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Hot water faucet only
  • Unique Anti-Scald lock: innovative push mechanism with exclusive spring-back valve
  • Long lasting brass construction
  • Swivel spout for ease of filling containers
  • 5 year warranty
  • For use with U.1998 high performance hot water tank and U.1106 filter
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Flow Rate
0.5 gpm
Spout Height
6-1/2 in
Spout Reach
5-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dispenser Type
Hot Only
Handle Material
Brass
Handle Type
Lever
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
J Spout
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
824438348370