This product requires certification to purchase.

1/2 in x 3/4 in. Adapter in English Bronze

Perrin & Rowe®

1/2 in x 3/4 in. Adapter in English Bronze

  • Fast #
  • Part #RU5379EB
  • Item #2120032
  • Manufacturer Part #U.5379EB
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1/2 in x 3/4 in. Adapter in English Bronze

  • Fast #
  • Part #RU5379EB
  • Item #2120032
  • Manufacturer Part #U.5379EB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Type: 3/4" male x 1/2" female
  • Allows 3/4" inlet showerheads to be installed on existing 1/2" showerheads
  • 6 100W M Bulbs Required
  • 9.039297
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Part Type
Adapter
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
824438089969