This product requires certification to purchase.

1-Hole Triple Lever Handle Column Spout Deckmount Bar Faucet in English Bronze

Perrin & Rowe®

1-Hole Triple Lever Handle Column Spout Deckmount Bar Faucet in English Bronze

  • Fast #
  • Part #RUKIT1220LSEB2
  • Item #4128206
  • Manufacturer Part #U.KIT1220LS-EB-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1-Hole Triple Lever Handle Column Spout Deckmount Bar Faucet in English Bronze

  • Fast #
  • Part #RUKIT1220LSEB2
  • Item #4128206
  • Manufacturer Part #U.KIT1220LS-EB-2
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • C-spout
  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Faucet made in England and filter made in Switzerland
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
14-1/2 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Connection
NPSM
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray
No
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
824438230088