This product requires certification to purchase.

1/2 Female X 3/4 MALE Adapter Inca Brass

Perrin & Rowe®

1/2 Female X 3/4 MALE Adapter Inca Brass

  • Fast #
  • Part #RU5379EG
  • Item #1328373
  • Manufacturer Part #U.5379EG
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

1/2 Female X 3/4 MALE Adapter Inca Brass

  • Fast #
  • Part #RU5379EG
  • Item #1328373
  • Manufacturer Part #U.5379EG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Type: 3/4" male x 1/2" female
  • Allows 3/4" inlet showerheads to be installed on existing 1/2" showerheads
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Part Type
Adapter
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
UPC
685333537913