This product requires certification to purchase.

Single Function Showerhead in Inca Brass

Perrin & Rowe®

Single Function Showerhead in Inca Brass

  • Fast #
  • Part #RU5204EG
  • Item #621388
  • Manufacturer Part #U.5204EG
4.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Single Function Showerhead in Inca Brass

  • Fast #
  • Part #RU5204EG
  • Item #621388
  • Manufacturer Part #U.5204EG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Single function spray pattern
  • Size: 12" diameter
  • Brass body
  • 10 gpm @ 45 psi
  • Not for use with rpc-2 pressure balance valve
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Diameter
12 in
Faucet Connection Size
3/4 in
Length
4-3/8 in
Shower Arm Reach
4-3/8 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Material
Brass
Faucet Mount
Wall Mount
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
685333520410