This product requires certification to purchase.

15 in. Shower Arm in Polished Chrome

Perrin & Rowe®

15 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #RU5384APC
  • Item #619021
  • Manufacturer Part #U.5384APC
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

15 in. Shower Arm in Polished Chrome

  • Fast #
  • Part #RU5384APC
  • Item #619021
  • Manufacturer Part #U.5384APC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 161
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlet connection: 1/2" male NPT
  • Outlet: 3/4" NPSM
  • Adjustable sliding escutcheon
  • Solid brass construction
  • To install 1/2" inlet showerheads, use adaptor U.5399
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Length
15 in
Width
1-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333538408