1.8 gpm 1-Hole Column Spout Kitchen Faucet with Round Body and Sidespray in Polished Chrome
1.8 gpm 1-Hole Column Spout Kitchen Faucet with Round Body and Sidespray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handles
- Brass construction
- Ceramic disc control cartridge
- Insulated brass side spray
- Installation depth on deck: 1-3/4"
- Spout height: 15"
- Swivel spout reach: 6"
- Flow rate: 1.8 gpm
- 3/8" female compression connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Resin
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- UPC:
- 685333704810