This product requires certification to purchase.

18 Towel Bar *PE&ROW Polished Nickel

Perrin & Rowe®

18 Towel Bar *PE&ROW Polished Nickel

  • Fast #
  • Part #RU6440PN
  • Item #4778577
  • Manufacturer Part #U.6440PN
3.2 out of 5 Customer Rating
Brand image
Perrin & Rowe®

18 Towel Bar *PE&ROW Polished Nickel

  • Fast #
  • Part #RU6440PN
  • Item #4778577
  • Manufacturer Part #U.6440PN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Includes mounting hardware
  • Length may be cut down
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Mount Type
Wall
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Type
RU6440PN
UPC
685333644031