This product requires certification to purchase.

19-1/2 in. Towel Bar Polished Nickel

This product has been replaced by

Perrin & Rowe® Polished Nickel 18 in. Towel Bar
Perrin & Rowe® 18 in. Towel Bar in Polished Nickel
Manufacturer Part #U.6940PN
Perrin & Rowe®

19-1/2 in. Towel Bar Polished Nickel

  • Fast #
  • Part #RU6640PN
  • Item #3065410
  • Manufacturer Part #U.6640PN
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Polished Nickel 18 in. Towel Bar
Perrin & Rowe® 18 in. Towel Bar in Polished Nickel
Manufacturer Part #U.6940PN
Perrin & Rowe®

19-1/2 in. Towel Bar Polished Nickel

  • Fast #
  • Part #RU6640PN
  • Item #3065410
  • Manufacturer Part #U.6640PN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Brass construction
  • Length may be cut down
  • Projection: 2-1/2"
  • 2 1/2" projection
  • Requires Certification
Dimensions & Measurements
Length
18 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333664039