This product requires certification to purchase.

19-1/2 x 2-1/2 in. Towel Bar in English Bronze

Perrin & Rowe®

19-1/2 x 2-1/2 in. Towel Bar in English Bronze

  • Fast #
  • Part #RU6940EB
  • Item #2120030
  • Manufacturer Part #U.6940EB
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

19-1/2 x 2-1/2 in. Towel Bar in English Bronze

  • Fast #
  • Part #RU6940EB
  • Item #2120030
  • Manufacturer Part #U.6940EB
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Length may be cut down
  • Projection: 2-1/2"
  • 2 1/2" projection
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Length
19-1/2 in
Projection
2-1/2 in
Width
2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333694081