This product requires certification to purchase.

19 gpm 5-Hole Exposed Floor Mount Roman Tub Faucet and Handshower with Double Lever Handle in Polished Chrome

Perrin & Rowe®

19 gpm 5-Hole Exposed Floor Mount Roman Tub Faucet and Handshower with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RU3520L1APC
  • Item #2304474
  • Manufacturer Part #U.3520L/1-APC
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

19 gpm 5-Hole Exposed Floor Mount Roman Tub Faucet and Handshower with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RU3520L1APC
  • Item #2304474
  • Manufacturer Part #U.3520L/1-APC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lever handles
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Connections: 1/2” female NPT
  • Flow rate: 19 gpm at 40 psi
  • Includes both porcelain and metal lever inserts
  • 19 GPM at 40 PSI
  • Kit includes:
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
19.0 gpm
Hand Shower Flow Rate
1.8 gpm
Hose Length
60 in
Tub Spout Reach
10 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
FPT
Faucet Material
Brass
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Porcelain
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
824438114531