This product requires certification to purchase.

19 gpm Tub Filler with Double Cross Handle in Polished Chrome

Perrin & Rowe®

19 gpm Tub Filler with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RU3501X1APC
  • Item #2304384
  • Manufacturer Part #U.3501X/1-APC
3.1 out of 5 Customer Rating
Brand image
Perrin & Rowe®

19 gpm Tub Filler with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RU3501X1APC
  • Item #2304384
  • Manufacturer Part #U.3501X/1-APC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Cross handles with lever handle on diverter
  • Quarter-turn ceramic disc control cartridge
  • Unique handle fixing clip, engineered to increase the life of the cartridge
  • Fixed spout
  • Brass construction
  • Inlets: 3/4" NPT
  • Flow rate: 19 gpm at 40 psi
  • 19 GPM at 40 PSI
  • As the spread on the hot and cold water inlets increases by rotating the desk pillar unions, the reach from the inlets to the center of the faucet decreases
  • Kit includes:
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
6 in
Faucet Connection Size
3/4 in
Flow Rate
19 gpm
Hand Shower Flow Rate
1.75 gpm
Spout Height
2 in
Tub Spout Reach
6 in
Characteristics & Features
Cartridge Type
Ceramic
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
824438114289