This product requires certification to purchase.

2-3/4 in. 16 oz Kitchen Soap Dispenser in Polished Nickel

Perrin & Rowe®

2-3/4 in. 16 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RU6495PN
  • Item #7054239
  • Manufacturer Part #U.6495PN
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

2-3/4 in. 16 oz Kitchen Soap Dispenser in Polished Nickel

  • Fast #
  • Part #RU6495PN
  • Item #7054239
  • Manufacturer Part #U.6495PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Spout reach: 3-1/2"
  • Easy top or undermount fill options
  • Exclusive Perrin and Rowe® pump for added reliability
  • Large 16 fluid ounces bottle capacity
  • Reduces use of disposable nonbiodegradable plastic bottles
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
2-3/4 in
Spout Reach
3-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Deck Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333649531