This product requires certification to purchase.

2-3/4 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

Perrin & Rowe®

2-3/4 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RU6495ULB
  • Item #7526388
  • Manufacturer Part #U.6495ULB
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

2-3/4 in. 16 oz. Kitchen Soap Dispenser in Unlacquered Brass

  • Fast #
  • Part #RU6495ULB
  • Item #7526388
  • Manufacturer Part #U.6495ULB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3-1/2 in spout reach
  • Easy top or undermount fill options
  • Exclusive Perrin & Rowe® pump for added reliability
  • Large 16 fluid ounce bottle capacity; cut straw to sit at bottom of bottle
  • Matches ROHL Perrin & Rowe® finishes
  • Reduces use of disposable nonbiodegradable plastic bottles
  • Requires Certification
Dimensions & Measurements
Capacity
16 oz
Height
2-3/4 in
Maximum Deck Thickness
2-3/4 in
Spout Height
1-3/8 in
Spout Reach
3-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Installation Type
Deck Mount
Material
Brass
Number of Holes
1 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spring Loaded
No
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
824438338142