This product requires certification to purchase.

2-3/4 in. Brass Wall Union in Polished Chrome

Perrin & Rowe®

2-3/4 in. Brass Wall Union in Polished Chrome

  • Fast #
  • Part #RU6381APC
  • Item #672504
  • Manufacturer Part #U.6381APC
3.3 out of 5 Customer Rating
Brand image
Perrin & Rowe®

2-3/4 in. Brass Wall Union in Polished Chrome

  • Fast #
  • Part #RU6381APC
  • Item #672504
  • Manufacturer Part #U.6381APC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Inlet: 3/4" female NPT
  • Projection: 2-3/4" from wall
  • For use with exposed tub and tub/shower mixers
  • U.6399 3" extension unions available to lift height of tub filler
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2-3/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333638108