This product requires certification to purchase.

2-3/4 in. Brass Wall Union in Satin Nickel

Perrin & Rowe®

2-3/4 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RU6381STN
  • Item #621312
  • Manufacturer Part #U.6381STN
3.4 out of 5 Customer Rating
Brand image
Perrin & Rowe®

2-3/4 in. Brass Wall Union in Satin Nickel

  • Fast #
  • Part #RU6381STN
  • Item #621312
  • Manufacturer Part #U.6381STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 3/4" female NPT inlet
  • Projects 2-3/4" from wall
  • For use with exposed tub and tub/shower mixers
  • U.6399 3" extension unions available to lift height of tub filler
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
2-3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Faucet Part Type
Wall Union
Installation Type
Wall Mount
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
685333638153