This product requires certification to purchase.

2 in. Hot Water Inline Filter with Cartridge

Perrin & Rowe®

2 in. Hot Water Inline Filter with Cartridge

  • Fast #
  • Part #RU1106
  • Item #7527163
  • Manufacturer Part #U.1106
4.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

2 in. Hot Water Inline Filter with Cartridge

  • Fast #
  • Part #RU1106
  • Item #7527163
  • Manufacturer Part #U.1106
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes cartridge and connection hoses
  • Filter faucet not included
  • Recommend changing filter every 6 months or 1,000 gallons
  • For replacement cartridge, order U.PRF1 for hot water replacement filter cartridge every 6 months
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
1000 gal
Connection Size
3/8
Diameter
2 in
Flow Rate
0.5 gpm
Height
11-3/4 in
Pressure - Maximum
75 psi
Width
2 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Contaminant Removal
Bacteria
Filtering Material
No
Filtering System
Point of Use
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
UPC
824438348035