This product requires certification to purchase.

20 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

Perrin & Rowe®

20 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RU3746XAPC
  • Item #1392339
  • Manufacturer Part #U.3746X-APC
3.7 out of 5 Customer Rating
Brand image
Perrin & Rowe®

20 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RU3746XAPC
  • Item #1392339
  • Manufacturer Part #U.3746X-APC
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Four-hole bathtub filler with retractable hand shower
  • Hole cutouts: 4 x 1-3/8"
  • Fixed spout reach: 10"
  • Brass construction
  • Connections: 3/4"? NPT
  • Spout has 2 part rough and trim
  • Flow rate: 16-20 gpm
  • Ceramic disc control cartridges
  • Includes both porcelain and metal lever inserts for U.3745L
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
20.0 gpm
Hand Shower Flow Rate
1.8 gpm
Spout Height
3 in
Tub Spout Reach
10 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Handle Material
Metal
Handle Type
Cross
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
4 Hole
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No
UPC
685333374600