This product requires certification to purchase.

20 Towel Bar *GEOERA Inca Brass

This product has been replaced by

18 Single TOWEL Bar IB
Perrin & Rowe® 18 Single TOWEL Bar IB
Manufacturer Part #U.6940EG
Perrin & Rowe®

20 Towel Bar *GEOERA Inca Brass

  • Fast #
  • Part #RU6640EG
  • Item #3065803
  • Manufacturer Part #U.6640EG
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

18 Single TOWEL Bar IB
Perrin & Rowe® 18 Single TOWEL Bar IB
Manufacturer Part #U.6940EG
Perrin & Rowe®

20 Towel Bar *GEOERA Inca Brass

  • Fast #
  • Part #RU6640EG
  • Item #3065803
  • Manufacturer Part #U.6640EG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Length may be cut down
  • Projection: 2-1/2"
  • Requires Certification
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Installation Type
Wall Mount
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
Type
RU6640IB
UPC
685333664015