This product requires certification to purchase.

24 in. Towel Bar in Polished Nickel

This product has been replaced by

Perrin & Rowe® Polished Nickel 24 in. Towel Bar
Perrin & Rowe® 24 in. Towel Bar in Polished Nickel
Manufacturer Part #U.6941PN
Perrin & Rowe®

24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6641PN
  • Item #3065690
  • Manufacturer Part #U.6641PN
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Perrin & Rowe® Polished Nickel 24 in. Towel Bar
Perrin & Rowe® 24 in. Towel Bar in Polished Nickel
Manufacturer Part #U.6941PN
Perrin & Rowe®

24 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6641PN
  • Item #3065690
  • Manufacturer Part #U.6641PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • Brass construction
  • Length may be cut down
  • Projection: 2-1/2"
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Wall Mount
Material
Metal
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
685333664138