This product requires certification to purchase.

24 in. Towel Bar in Satin Nickel

Perrin & Rowe®

24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RU6941STN
  • Item #1446312
  • Manufacturer Part #U.6941STN
3.8 out of 5 Customer Rating
Brand image
Perrin & Rowe®

24 in. Towel Bar in Satin Nickel

  • Fast #
  • Part #RU6941STN
  • Item #1446312
  • Manufacturer Part #U.6941STN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes mounting hardware
  • High quality brass construction
  • Length may be cut down
  • Projection: 2-1/2"
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
24 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
UPC
685333694159